Heart 3-100W MED CHANDELIER Gray

Item #: 392636
Cat #: P4664-09
UPC: 785247168996
Sign In or Register to view pricing and more.
Three-light Brushed Nickel chandelier with etched glass shades takes you back in time to create a pleasantly comfortable and cozy feel. The Heart Collection possesses arching forms and angles to reveal a desiring appearance. Etched glass shades have a purpose to add distinction and provide pleasing illumination to any room. 42 in of 9 gauge chain is provided to allow the fixture to hang straight and level.

Overview

Three-light Brushed Nickel chandelier with etched glass shades takes you back in time to create a pleasantly comfortable and cozy feel. The Heart Collection possesses arching forms and angles to reveal a desiring appearance. Etched glass shades have a purpose to add distinction and provide pleasing illumination to any room. 42 in of 9 gauge chain is provided to allow the fixture to hang straight and level.
Also known as: 785247168996, P4664-09

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)