REXEL logo

Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 6 AWG

Item #: 392687
Cat #: YAZ6C2TC14
UPC: 781810223208
Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Product Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810223208, YAZ6C2TC14
Frequently Bought Together (29)
nVent Hoffman
ASE12X12X4NK Pull Box 12" x 12" x 4"
Burndy
YS6CLBOX Compression Buttsplice, Copper, 6 AWG, Standard Barrel
Hubbell-Raco
2193 AC Cable Connector, 3/4", Squeeze Type, Non-Insulated, Zinc Die Cast
Burndy
U2CRT Stainless Steel U Die, Brown, Index 10
Burndy
U4CRT U-Die, #4 AWG, Stainless Steel, Gray, Index 8
Burndy
YH292CWC Copper Compression H-Tap, 2 AWG - 250 MCM Main, 6 - 2 AWG Tap
Hubbell-Raco
3406 Liquidtight Connector, Straight, 1-1/2", Malleable Iron
Hubbell-Raco
1216 Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron
Burndy
BUR YAZ262N 2/0 CU-LONG-OPEN-2 NEMA
Burndy
YAZ2C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 2 AWG
Burndy
BUR YAZ442NT38FX HYLUG-LONG W/PORT-
Dottie
RMC103234 10-32 Machine Screw
Burndy
BUR HSC38FR 50'RL CLR PVC HEAT SHRN
Burndy
YAZ252TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 1/0 AWG
Dottie
LW10 Lock Washer, #10, Steel
Dottie
FW10 Flat Washer, # 10, Steel
Hubbell-Raco
2008 EMT Set Screw Connector, 2", Steel
Multiple
BARESD27STR1000RL 2 Bare Stranded Copper Wire, 1000 Ft.
Ideal
89-212 Terminal Strip, 10 to 22 AWG, 12 Circuit, 30 Amp, 600 Volt
Hubbell-Raco
773 4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic
Thomas & Betts
TY525MX Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack
Burndy
C11N GRD CL BARE WIRE 1/2-1IN
Hubbell-Raco
779 4" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic
Hubbell-Raco
780 4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic
Penn-Union
S-2 Split Bolt, Copper, 6 - 2 AWG
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Hubbell-Raco
1218 Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Hubbell-Raco
190 4" Square Box, Drawn, Metallic, 1-1/2" Deep
3M
BFV10-8Q Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 8

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)