Weatherproof Outlet Box, 2 Gang, (7) 1/2" Outlets, 2.200" Deep, Aluminum Die Cast

Item #: 39269

Cat #: WSK250

UPC: 687855030798

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (7) 1/2 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (7) 1/2 Inch Threaded Outlets, 2.200 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030798, WSK250

Specifications

Gangs: 2
Color: Gray
Depth: 2.200 in
Width: 4.860 in
Cubic Inches: 30.200 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Height: 4.520 in
Gangs: 2
Depth: 2.200 in
Cubic Inches: 30.200 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 7