Light Curtain, Pair, 1120mm Height, 14mm Resolution, 112 Beam

Item #: 39273

Cat #: 440L-P4J1120YD

UPC: 611320943917

to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 1120 mm Protected Height, 14 mm Resolution, 112 Beam

Overview

Light Curtain, GuardShield, Pair, 1120 mm Protected Height, 14 mm Resolution, 112 Beam
Also known as: 611320943917, 440L-P4J1120YD

Specifications

Type: Light Curtain, Pair
Range: 14 mm
Height: 1120 mm
Size: 112 beams
Type: Light Curtain, Pair
Height: 1120 mm
Range: 14 mm
Size: 112 beams