REXEL logo

MCAP, Aluminum Flex, 12/2 w/Ground, Stranded, 250'

Item #: 392744
Cat #: MCAPAL122STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

Product Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Also known as: MCAPAL122STRWG250CL
Frequently Bought Together (33)
AFC
18SF-42-501 12/2 MC, Aluminum Flex, Stranded Copper, w/Ground, BR, GY, GR
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
4010AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Eaton B-Line
B2003PAZN 1-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 1-IN., ZINC PLATE
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
2024 EMT Set Screw Coupling, Steel, 1"
nVent Caddy
K8 Conduit Hanger to Flange/Wire/Rod, Diameter: 1/2 - 1/4", Steel
Arlington
EMT100 EMT Insulating Bushing, 1", Non-Metallic
Eaton B-Line
BX4M FLEXIBLE FASTENER, DOUBLE RUNS
Multiple
MCAL123STRWG250CL 12/3 w/Ground, MC, Aluminum Armor, Stranded
Arlington
414110ST MC Cable Connector, Duplex, Snap-In, 1/2" Knockout
Hubbell-Raco
2025 EMT Set Screw Coupling, Steel, 1-1/4"
Eaton B-Line
B2005PAZN 1 1/2-IN. - PIPE AND CONDUIT CLAMP, PRE-ASSEMBLED, THINWALL (EMT), 1 1/2-IN., ZI
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Arlington
371 EMT Conduit Strap, 1-Hole, 3/4", Steel
Garvin Industries
KOS-75 SCREW&BAR KO SEAL 3/4"
nVent Caddy
TSGB24 Telescoping Screw Gun Bracket, 17 to 26" Studs
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Arlington
EMT150 EMT Insulating Bushing, 1-1/2", Non-Metallic
Arlington
372 EMT Conduit Strap, 1-Hole, 1", Steel
Bridgeport Fittings
US-4461 .44 - .61" AC/MC STRAP
nVent Hoffman
ASE18X18X6NK Pull Box 18" x 18" x 6"
Arlington
EMT125 EMT Insulating Bushing, 1-1/4", Non-Metallic
Multiple
MCAPAL123STRWG250CL MCAP, Aluminum Flex, 12/3 w/Ground, Stranded, 250'
Dottie
KW812 K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1/2", Zinc Plated
Leviton
1221-2W Toggle Switch, 1-Pole, 20A, 120/277V, Industrial Grade, White
Steel City
GSC-12-S Grounding Pigtail, Stranded, Green, 12 AWG, 8"
nVent Caddy
MAC224 Snap-In Cable Support, Double Run of MC/AC
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
Steel City
RS-9 4" Square Exposed Work Cover, (2) Toggle Switch
3M
R/Y+BOX 18 to 8 AWG Wire Connector, Red/Yellow *** Discontinued ***

Specifications

Length: 250 ft
Color: Metallic
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Color: Metallic
Gauge: 12
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)