REXEL logo

MCAP, Aluminum Flex, 12/3 w/Ground, Stranded, 250'

Item #: 392746
Cat #: MCAPAL123STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

Product Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Also known as: MCAPAL123STRWG250CL

Documents

Frequently Bought Together (22)
Dottie
KW812 K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1/2", Zinc Plated
Milwaukee
49-81-0090 Miniature Flashlight Lamp, 9.6-28V
Leviton
2421 Locking Plug, 20A, 3PH 250V, L15-20P, 3P4W
Multiple
THHN8STRORN500RL 8 AWG THHN Stranded Copper, Orange, 500'
Multiple
THHN8STRBRN500RL 8 AWG THHN Stranded Copper, Brown, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Leviton
1221-2W Toggle Switch, 1-Pole, 20A, 120/277V, Industrial Grade, White
Multiple
THHN10STRBRN500RL 10 AWG THHN/THWN Stranded Copper, Brown 500'
Multiple
THHN8STRYEL500RL 8 AWG THHN Stranded Copper, Yellow, 500'
Steel City
GSC-12-S Grounding Pigtail, Stranded, Green, 12 AWG, 8"
Leviton
2420 Locking Receptacle, 20A, 3PH 250V, L15-20R, 3P4W
Multiple
MCAPAL122STRWG250CL MCAP, Aluminum Flex, 12/2 w/Ground, Stranded, 250'
Multiple
MCAPAL122STRWG250CL MCAP, Aluminum Flex, 12/2 w/Ground, Stranded, 250'
Hubbell-Raco
812C 4" Square Exposed Work Cover, Single Receptacle 1.62
nVent Caddy
MAC224 Snap-In Cable Support, Double Run of MC/AC
Leviton
T5280-I Tamper Resistant Surge Decora Receptacle, 15A, 125V, Ivory
Square D
QO120 Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In
Steel City
521711234E 4" Square Box, Welded, 2-1/8" Deep, Steel
Arlington
4010AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Arlington
3810AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Steel City
RS-9 4" Square Exposed Work Cover, (2) Toggle Switch
3M
R/Y+BOX 18 to 8 AWG Wire Connector, Red/Yellow *** Discontinued ***

Specifications

Length: 250 ft
Conductors: 3
Color: Metallic
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Color: Metallic
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)