REXEL logo

600 MCM THHN Stranded Copper, Brown, 1000'

Item #: 392756
Cat #: THHN600STRBRN1000RL
UPC:
Sign In or Register to view pricing and more.
600 MCM, THHN/THWN-2 Stranded Copper, Brown, 1000'

Product Overview

600 MCM, THHN/THWN-2 Stranded Copper, Brown, 1000'
Also known as: THHN600STRBRN1000RL
Frequently Bought Together (33)
Maxis
57-17-80-01 Ms158 - 1 5/8" Pulling Swivel
Multiple
THHN600STRBLK2000RL 600 MCM THHN Stranded Copper, Black, 2000'
Ilsco
CLND-600-12-134 600 MCM Copper Compression Lug
Multiple
THHN600STRORN1000RL 600 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN600STRYEL1000RL 600 MCM THHN Stranded Copper, Yellow, 1000'
Direct Item COP DIRECT ITEM (EA)
Multiple
THHN500STRGRY1000RL 500 MCM THHN Stranded Copper, Gray, 1000'
Multiple
THHN500STRBRN1000RL 500 MCM THHN Stranded Copper, Brown, 1000'
Multiple
THHN500STRYEL1000RL 500 MCM THHN Stranded Copper, Yellow, 1000',
Multiple
THHN500STRORN1000RL 500 MCM THHN Stranded Copper, Orange, 1000'
Penn-Union
BBLU-060D Copper Two-hole Long-barrel Lug
Arlington
NMLT75 Liquidtight Connector, 3/4", Straight, Non-Metallic
Multiple
THHN600STRGRY1000RL 600 MCM THHN Stranded Copper, Gray, 1000'
Arlington
NMLT9050 Liquidtight Connector, 90°, 1/2", Non-Metallic
Multiple
THHN12STRWHT2500RL 12 AWG THHN/THWN Stranded Copper, White, 2500'
Direct Item CME DIRECT ITEM
Multiple
THHN2STRGRN500RL 2 AWG THHN Stranded Copper, Green, 500'
Multiple
THHN350STRORN1000RL 350 MCM THHN Stranded Copper, Orange, 1000'
Multiple
THHN350STRBRN1000RL 350 MCM THHN Stranded Copper, Brown, 1000'
Multiple
THHN350STRYEL1000RL 350 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN350STRGRY1000RL 300 MCM THHN Stranded Copper, Gray, 1000'
Dottie
FW14 Flat Washer, 1/4", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Ilsco
CLND-3/0-12-134 3/0 AWG Copper Compression Lug
nVent Hoffman
F66T136GVP Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Gray, No KOs
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Multiple
100CPL Coupling, Size: 1", Material: PVC
Dottie
LW12 Lock Washer, 1/2", Steel
Ilsco
AU-800-2N 300-800 MCM Aluminum Solderless Lug
Multiple
THHN12STRRED2500RL 12 AWG THHN/THWN Stranded Copper, Red, 2500'
Ilsco
TA-2/0 Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2/0 AWG CU/AL, 1/4" Stud Size
3M
ITCSN-1100-48-BLACK-20-PCS Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel

Specifications

Color: Brown
Gauge: 600
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 600
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)