REXEL logo

600 MCM THHN Stranded Copper, Orange, 1000'

Item #: 392757
Cat #: THHN600STRORN1000RL
UPC:
Sign In or Register to view pricing and more.
600 MCM, THHN, Stranded Copper, 600V, Orange, 1000 ft Reel.

Product Overview

600 MCM, THHN, Stranded Copper, 600V, Orange, 1000 ft Reel.
Also known as: THHN600STRORN1000RL

Specifications

Gauge: 600
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600
Color: Orange
Material: Copper
Conductors: 1
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)