Range Cord, Type SRDT, 4', Gray

Item #: 39277

Cat #: RG6281GY504

UPC: 078693339844

to view pricing and more.
Documents & Guides
Range Cord, Type SRDT, 6/2 & 8/2 AWG, Copper, Gray, 4 Foot, NEMA 14-50P

Overview

Range Cord, Type SRDT, 6/2 & 8/2 AWG, Copper, Gray, 4 Foot, NEMA 14-50P
Also known as: 078693339844, RG6281GY504

Specifications

Type: SRDT, Range
Volts AC: 120, 240
Color: Gray
Length: 4 ft
Gauge: 6 AWG, 8 AWG
Conductors: 4
NEMA Configuration: 14-50P
Type: SRDT, Range
Color: Gray
Gauge: 6 AWG, 8 AWG
NEMA Configuration: 14-50P
Volts AC: 120, 240
Length: 4 ft
Conductors: 4