Retro Reflective Label Tape, Silver, 10" x 33'

Item #: 392782

Cat #: 13590

UPC: 754473135904

to view pricing and more.
Retro Reflective Label Tape, Silver, 10 Inch x 33 Foot, Outdoor Use, Abrasion-Resistant, Chemical-Resistant

Overview

Retro Reflective Label Tape, Silver, 10 Inch x 33 Foot, Outdoor Use, Abrasion-Resistant, Chemical-Resistant
Also known as: 754473135904, 13590

Specifications

Type: Label
Material: Plastic
Color: Silver
Width: 10 in
Length: 33 ft
Type: Label
Color: Silver
Length: 33 ft
Material: Plastic
Width: 10 in