Retro Reflective Label Tape, Orange, 10" x 33'

Item #: 392783

Cat #: 13402

UPC: 754473134020

to view pricing and more.
Retro Reflective Label Tape, Orange, 10 Inch x 33 Foot, Outdoor Use, Abrasion-Resistant, Chemical-Resistant

Overview

Retro Reflective Label Tape, Orange, 10 Inch x 33 Foot, Outdoor Use, Abrasion-Resistant, Chemical-Resistant
Also known as: 754473134020, 13402

Specifications

Type: Ribbon, Label
Color: Orange
Material: Plastic
Width: 10 in
Length: 33 ft
Type: Ribbon, Label
Material: Plastic
Length: 33 ft
Color: Orange
Width: 10 in