Siamese RG-59U 18/2 500'

Item #: 392792
Cat #: 920940501
UPC:
Sign In or Register to view pricing and more.
CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.144", Center Conductor: 0.032", Jacket Diameter: 0.239". Power Cable: 18 AWG, 2-Conductor, 16/30 Solid Bare Copper Conductor, Unshielded, Jacket Diameter: 0.340". Color: White, Reel Length: 500 ft.

Overview

CCTV Coaxial Cable + Power Cable, 300V, CL2, Non-Plenum, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Cooper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.144", Center Conductor: 0.032", Jacket Diameter: 0.239". Power Cable: 18 AWG, 2-Conductor, 16/30 Solid Bare Copper Conductor, Unshielded, Jacket Diameter: 0.340". Color: White, Reel Length: 500 ft.
Also known as: 920940501

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: White
Jacket: Riser
Shielding: Shielded
Length: 500 ft
Conductors: 3
Color: White
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)