REXEL logo

DECORATOR COMBO RECEPT+USB LA

Item #: 392886
Cat #: TM8-USBLACC6
UPC: 785007022339
Sign In or Register to view pricing and more.
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.

Product Overview

15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
Also known as: 785007022339, TM8-USBLACC6

Documents

Specifications

Type: Receptacle, Tamper Resistant, 2 Device, USB, Decora
Color: Light Almond
Amps: 15
Volts DC: 5
Volts AC: 125
NEMA Configuration: 5-15R
Type: Receptacle, Tamper Resistant, 2 Device, USB, Decora
Amps: 15
Volts AC: 125
Color: Light Almond
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)