This product has been discontinued.

One-Hole Rigid Strap, 1", Steel
Item #: 39289
Cat #: RX1334
UPC: 050169950043
to view pricing and more.
Documents & Guides
One-Hole Rigid Strap, 1", Steel
Overview
One-Hole Rigid Strap, 1", Steel
Also known as: 050169950043, RX1334
Specifications
| Diameter: | 1 in |
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |
| Mounting: | 1-Hole |