20A Commercial Grade Single Decora Receptacle, 5-20R, Ivory

Item #: 3929

Cat #: 16351-I

UPC: 078477473832

to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477473832, 16351-I

Specifications

Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Type: Single Receptacle, Specification Grade, Self-Grounding
Volts AC: 125
Amps: 20
Color: Ivory
Type: Single Receptacle, Specification Grade, Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-20R
Volts AC: 125