REXEL logo

LED Power Supply, 24 Volt DC

Item #: 392906
Cat #: LED-DR60-24
UPC: 714176998282
Sign In or Register to view pricing and more.
LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W

Product Overview

LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W
Also known as: 714176998282, LED-DR60-24
Frequently Bought Together (58)
American Lighting
STL-WW Tape Light, 3000K
American Lighting
TL-2L L Connector
American Lighting
STL-WW-100 Standard Tape Light
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
American Lighting
LED-DR100-24 Constant Voltage Driver, 24VDC, 4.2A
American Lighting
TL-BLKS 4-In-1 Connector Block
American Fittings Corp
RB150125 Steel Reducing Bushing, 1-1/2" x 1-1/4
American Lighting
HTL-WW LED Tape Light Kit, 3000K
Leviton
BX60-V 60 Amp Pin & Sleeve Back Box
Eaton
CH8L125RP Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 3R
American Lighting
TL-CONKIT Single Color Tape Light Connector Kit
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Sola Hevi-Duty
HS5F5AS Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
Direct Item ANN DIRECT ITEM
Multiple
GRC075X250 3/4" x 2-1/2" Galvanized Conduit Nipple
Hubbell-Raco
5148-0 Weatherproof Cover, 2-Gang, Die Cast
Multiple
GRC100X250 1" x 2-1/2" Galvanized Conduit Nipple
NSI Tork
IT-1/0 Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Eaton
CHFN120GF Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault
Appleton
ST-100 Liquidtight Connector, Straight, 1", Steel
American Lighting
LED-DR100-24 Constant Voltage Driver, 24VDC, 4.2A
American Lighting
HTL-WW LED Tape Light Kit, 3000K
American Lighting
HTL-WW-5MKIT LED Tape Light Kit, 16.4ft, 3000K
American Lighting
TL-2PWR-HD 6" HD Power Feed
Klein
85613 Electronics Screwdriver Set 4-Piece
Lutron
PJ2-3BRL-GLA-L01 Pico Wireless Remote Control
Lutron
PD-6WCL-WH Wallbox RF Dimmer, 600W, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Nest
NEST S3003LWES SMOKE/CARBON
Pass & Seymour
TP8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Mulberry Metal
76072 2G WHT-PRL SW
Lutron
PJ2-3BRL-WH-L01R Pico Remote
Lutron
PD-6WCL-LA Wallbox RF Dimmer, 600W, Light Almond
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
American Lighting
STL-WW-100 Standard Tape Light
American Lighting
EE1-AAFR-1M Led Tape Light Extrusion
American Lighting
ULRL-LED-WW-150 Mini-Com Module, Cat 5e, UTP, 8 pos 8 wire, Universal, Intl Gray, TG Style
Mulberry Metal
76532 2G WHT-PRL SW/DPLX.RCPT.
Mulberry Metal
76761 1G WHT-MAXI BLOCK RCPT.
Mulberry Metal
76073 3G WHT-PRL SW.
Nest
S3000BWES SMOKE/CARBON
American Lighting
HTL-RGBW-5MKIT Color Mixing LED Tape Light Kit, 16.4'
Pass & Seymour
885-TRW RADIANT 15A/125V TR DUP RECP WH
Pass & Seymour
TP826-W Wallplate, 2-Gang, Duplex/Decora, Nylon, White
Mulberry Metal
76432 2G WHT-PRL SW/BLOCK RCPT.
American Lighting
DL-TRACK-4 4FT CLEAR MOUNTING
Pass & Seymour
3232-TRW Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
6616-1XW Fan Control, Variable Speed, 5A, White
Dottie
632PS Assorted Screw Kit, # 6-32, Various Lengths
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Mulberry Metal
76771 1G WHT-MAXI SWITCH
Mulberry Metal
76701 Duplex Receptacle Wallplate, 1-Gang, Steel, White, Maxi
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Lithonia Lighting
WF6-LED-30K40K50K-90CRI-MW-M6 LED Switchable Downlight, 6", Thin, 30K40K50K, 14W, 120V
American Lighting
HTL-WH LED Tape Light Kit, 4000K
American Lighting
HTL-WH LED Tape Light Kit, 4000K
American Lighting
STL-WH-33 STANDARD GRADE IP54 LED TRULUX 32.8FT KIT 2
American Lighting
H2-KIT-30-WH 120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US

Specifications

Volts DC: 24
Wattage: 60
Type: LED Driver
Dimming: No
Volts AC Range: 120/240
Volts DC: 24
Type: LED Driver
Volts AC Range: 120/240
Wattage: 60
Dimming: No

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)