REXEL logo

1 1/2 IN GRAY PVC CTD

Item #: 392926
Cat #: C58-4X-G
UPC: 704508024215
Sign In or Register to view pricing and more.
OCC C58-4X-G 1 1/2 IN GRAY PVC CTD

Product Overview

OCC C58-4X-G 1 1/2 IN GRAY PVC CTD
Also known as: 704508024215, C58-4X-G
Frequently Bought Together (46)
Ocal
C448-4X-G 1 1/4 IN GRAY PVC CTD
Ocal
C38-4X-G COND BODY C SHAPE 8UL4X 1IN DGRAY
Ocal
C68-4X-G COND BODY C FORM8 UL4X 2IN GRAY
Ocal
HUB11/2-G PVC CTD ZINC HUB CONN 1-1/2IN DGRAY
Ocal
T38-4X-G PVC Coated Conduit Body, Type T, Size: 1", Form 8, Iron/PVC Coated
Ocal
T448-4X-G 1 1/4 IN GRAY PVC CTD
Ocal
T68-4X-G COND BODY T SHAPE 8UL4X 2IN WHITE
Ocal
UNF305-G Explosionproof Union, Steel, 1", PVC Coated
Ocal
T58-4X-G COND BODY T FORM8 UL4X 1-1/2IN GRAY
Ocal
T38-4X-G PVC Coated Conduit Body, Type T, Size: 1", Form 8, Iron/PVC Coated
Ocal
LB68-4X-G PVC Coated Conduit Body, Type LB, Size: 2", Form 8, Iron/PVC Coated
Plasti-Bond
PRHTB38 Conduit Body, Type: TB, FM8, Size: 1", PVC Coated Iron
Ocal
NPL3/4X6-G PVC CTD COND NIPPLE 3/4X6IN STL GRY
ABB
THN3363SS Disconnect Switch, 100A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty
Ocal
CPL1-G PVC CTD COND CPLG 1IN RGD STL GRAY
Ocal
TB68-4X-G COND BODY TB FORM8 UL4X 2IN GRAY
Appleton
7200ST EMT Compression Connector, 2 inch, Insulated, Concrete Tight, Steel
Ocal
X38-4X-G Conduit Body, 1", Iron/PVC Coated
Thomas & Betts
2577 Liquidtight Cord Connector, Strain-Relief, 2", Aluminum
Ocal
HUB3/4-G Conduit Hub, Raintight, 3/4 Inch, PVC Coated Zinc - Gray
Ocal
ST1-G Liquidtight Connector, Straight, 1", PVC Coated Steel
Ocal
RE32-G Reducing Bushing, Size: 1" x 3/4", Blue, Steel/Urethane Coated
Ocal
OC ST11/290-G PVC CTD LT CONN 90D 1
Ocal
OC ST11/490-G PVC CTD LT CONN 90D 1
Ocal
OCA ST3/4GR-G PVC CTD LT CONN
Ocal
LR68-4X-G COND BODY LR FORM8 UL4X 2IN GRAY
Ocal
T68-4X-G COND BODY T SHAPE 8UL4X 2IN WHITE
Ocal
OC NPL2X4-G PVC CTD COND NIPPLE 2X4
Ocal
TB38-4X-G PVC Coated Conduit Body, Type TB, 1", Form 8, Iron/PVC Coated
Ocal
MINE1-G Conduit Hanger With Bolt, Type: Mini, Size: 1", Steel/PVC Coated
Appleton
RB300-100 Reducing Bushing, Threaded, 3" x 1", Malleable Iron
Appleton
RB500-400 Reducing Bushing, Threaded, 5" x 4", Malleable Iron
Appleton
ASR6034F Asr 60a Fused Interlock
Ocal
ST11/4-G 1 1/4 Ocal Sealtight Gray
Ocal
T58-4X-G COND BODY T FORM8 UL4X 1-1/2IN GRAY
Appleton
RB400-200 Reducing Bushing, Threaded, 4 x 2", Malleable Iron
Appleton
880 Conduit Body Cover, Type: Screw-On, Form 8, Size: 2-1/2 to 3", Steel
Ocal
X58-4X-G COND BODY X FORM8 UL4X 1-1/2IN GRAY
Ocal
ST11/2-G PVC CTD LT CONN STR 1-1/2IN DGRAY
Ocal
HUB2-G PVC CTD ZINC HUB CONN 2IN DGRAY
Ocal
CPL2-G PVC CTD COND CPLG 2IN RGD STL GRAY
Appleton
GRX100 Conduit Outlet Box, Type: GRX, (4) 1" Hubs, Malleable Iron
Appleton
HUBG400DN Grounding Hub, 4", Insulated, Gasketed, Watertight, Zinc Die Cast
Ocal
COND11/2-G PVC CTD COND 1-1/2IN RGD STL GRAY
Ocal
COND1-G PVC CTD COND 1IN RGD STL GRAY
Ocal
COND11/4-G PVC CTD COND 1-1/4IN RGD STL GRAY

Specifications

Material: Iron
Color: Gray
Material: Iron
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)