REXEL logo

SEALING BUSHINGS

Item #: 392944
Cat #: CSMC-200P
UPC: 783126009101
Sign In or Register to view pricing and more.
Conduit Sealing Bushing, Conduit Size 3/8 Inch, 1/2 Inch, 3/4 Inch, Pipe Size 0.675 to 1.05 Inch (Steel Pipe), 0.5 to 0.875 Inch (Copper Tube), Outer Conduit Diameter 2.067 Inch, Core Drilled Hole 2 Inch, Material PVC Coated Steel Pressure Disc, Used On Pipe, Conduit and Tubing

Product Overview

Conduit Sealing Bushing, Conduit Size 3/8 Inch, 1/2 Inch, 3/4 Inch, Pipe Size 0.675 to 1.05 Inch (Steel Pipe), 0.5 to 0.875 Inch (Copper Tube), Outer Conduit Diameter 2.067 Inch, Core Drilled Hole 2 Inch, Material PVC Coated Steel Pressure Disc, Used On Pipe, Conduit and Tubing
Also known as: 783126009101, CSMC-200P

Documents

Specifications

Material: Malleable Iron
Type: Bushing
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Type: Bushing

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)