REXEL logo

Tamper Resistant Receptacle, Black

Item #: 392973
Cat #: NTR-15-DDTR-BL
UPC: 027557779814
Sign In or Register to view pricing and more.
Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black

Product Overview

Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black
Also known as: 027557779814, NTR-15-DDTR-BL

Documents

Specifications

Type: Receptacle, Tamper Resistant, Duplex, Dual Dimmable
Color: Black
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper Resistant, Duplex, Dual Dimmable
Amps: 15
Mounting: Input
Color: Black
Volts AC: 125

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)