Junction Box, NEMA 4x, Clear Screw Cover, 175 x 125 x 74mm

Item #: 392985

Cat #: Q18138PCECC

UPC: 783510141097

to view pricing and more.
Documents & Guides
Junction Box, NEMA 4x, Clear Screw Cover, 175 x 125 x 74mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Clear Screw Cover, 175 x 125 x 74mm, Polycarbonate
Also known as: 783510141097, Q18138PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
Width: 125 mm
Height: 175 mm
Depth: 74 mm
IP/NEMA Rating: IP66, NEMA 4
Width: 125 mm
Depth: 74 mm
Material: Polycarbonate
Height: 175 mm