REXEL logo

Contactor, NEMA Size 1, 30A, 115-120VAC Coil, Open, 1P, 600VAC

Item #: 392987
Cat #: CR305K002ADA
UPC: 783166351246
Sign In or Register to view pricing and more.
Contactor, NEMA Size 1 , 30 Amp, 115 - 120 Volt AC Coil, Open, 1-Pole, 1-Phase, 600 Volt AC

Product Overview

Contactor, NEMA Size 1 , 30 Amp, 115 - 120 Volt AC Coil, Open, 1-Pole, 1-Phase, 600 Volt AC
Also known as: 783166351246, CR305K002ADA

Documents

Specifications

Type: Contactor
Size: 1
Family / Style: CR305
IP/NEMA Rating: Open
Phase: 1
Poles: 1
Amps: 30
Volts AC Control Range: 120, 115
Type: Contactor
Family / Style: CR305
Phase: 1
Amps: 30
Size: 1
IP/NEMA Rating: Open
Poles: 1
Volts AC Control Range: 120, 115

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)