This product may not be available in all locations.

Ethernet Switch, 8 Port, Advanced Management Features, N-View
Item #: 392991
Cat #: 508FX2-A-SC
UPC:
to view pricing and more.
Documents & Guides
Ethernet Switch, 8 Port, 6 - 10/100BaseTX, 2 - 100BaseFX Fiber Uplink, SC Fiber Connector, Advanced Management Features, N-View, DIN Rail Mount
Overview
Ethernet Switch, 8 Port, 6 - 10/100BaseTX, 2 - 100BaseFX Fiber Uplink, SC Fiber Connector, Advanced Management Features, N-View, DIN Rail Mount
Also known as: 508FX2-A-SC
Specifications
| Mounting: | DIN Rail |
| Volts DC Range: | 10 - 30 |
| Number of Ports: | 8 |
| Connector Type: | RJ45, SC |
| Mounting: | DIN Rail |
| Number of Ports: | 8 |
| Volts DC Range: | 10 - 30 |
| Connector Type: | RJ45, SC |