REXEL logo

ROTARY DISCONNECT SWITCH 60A J FUSES

Item #: 393007
Cat #: 194R-J60-1753-TYN1
UPC: 885630267920
Sign In or Register to view pricing and more.
ROTARY DISCONNECT SWITCH 60A J FUSES

Product Overview

ROTARY DISCONNECT SWITCH 60A J FUSES
Also known as: 885630267920, 194R-J60-1753-TYN1

Documents

Frequently Bought Together (25)
Panduit
UGB2/0-414-6 Grounding Bar, 6-Port, Universal
Panduit
UGB2/0-414-12 Ground Bar, 12 Port, Universal, Bonding Stand Offs, 14-4AWG
Eaton/Bussmann Series
LP-CC-5 LOW PEAK CC TIME DELAY
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
800FP-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Plastic
Panduit
CLMAR2/0-14-Q Mechanical Lug/Anti-Rotation, Copper, 14 - 2/0 AWG
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
800F-N3G Lamp Module, Integrated LED, Green, 24V AC/DC, Front Latch Mount
Eaton/Bussmann Series
BUSS ABC-1/4-R ABC 1/4A BUSS FA 5-I
Eaton/Bussmann Series
MDA-2-R Fuse, 2 Amp Time-Delay Ceramic, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
MDA-3-R 3 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
MDA-6-R 6 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
MDA-4-R 4 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
ABC-4-R Fuse, 4 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Allen-Bradley
700-HN123 Socket, 8-Pin, Miniature, Coil and Contact Separation, for 700-HP
Allen-Bradley
800FP-LE6 Push Button, Extended Blue Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
1492-FB1C30-L Fuse Holder, Class CC, 30A, 1P, 110 - 600V, with Indicator
Eaton/Bussmann Series
MDA-1/2-R Fuse, 1/2 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V
Allen-Bradley
5069-L310ER Controller, CompactLogix, 5380, 1MB, 8 -I/O, 24 Nodes, Standard
Grace Technologies
P-R2-K3RF0 Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 4-IP65
Eaton/Bussmann Series
KTK-R-10 Fuse, 10 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
FNQ-R-15 Fuse, 15 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
800F-N3R Lamp Module, Integrated LED, Red, 24V AC/DC, Front Latch Mount
Allen-Bradley
800FP-LG3 Push Button, Guarded Green Head, Illuminated, 22.5mm, Plastic
Allen-Bradley
800FP-LE4 Push Button, Extended Red Head, Illuminated, Plastic, 22.5mm

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)