18/2 PLTC Power -Limited Unshielded Tray Cable

Item #: 393023

Cat #: C0435A.41.10

UPC: 079407059188

to view pricing and more.
Documents & Guides
(2) 18 AWG, NEC Type PLTC (Power-Limited Tray Cable), 300V, Unshielded, PVC, Sunlight Resistant, Gray, 1000 ft, Black, Red.

Overview

(2) 18 AWG, NEC Type PLTC (Power-Limited Tray Cable), 300V, Unshielded, PVC, Sunlight Resistant, Gray, 1000 ft, Black, Red.

In many electronic applications, two wires are required to complete circuits; these are often referred to as “balanced arrays” or “twisted pair” constructions. Paired cable designs find frequent application in circuits requiring circuit-to-circuit isolation from noise, minimization of capacitance imbalances and a reduction of EMI interference currents. Circuit separation is further enhanced in those designs employing individual circuit shields in concert with an overall shield. These shielding systems are available from General Cable in myriad combinations to suit the unique needs of the circuit designer.As with the multi-conductor designs, a wide array of insulating and jacketing materials are available to meet specific electronic applications.General Cable’s Carol® Brand communication cable products are manufactured to meet the latest UL, CSA and NEC requirements and approvals.

Also known as: 079407059188, C0435A.41.10

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded