TB TY53MX CABLE TIE 18LB 4 UV BLK I

Item #: 393029

Cat #: TY53MX

UPC: 786210633961

to view pricing and more.
Documents & Guides
THB TY53MX CABLE TIE 18LB 4 U

Overview

THB TY53MX CABLE TIE 18LB 4 U
Also known as: 786210633961, TY53MX

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon