36X24X12 N1 SCR

Item #: 393036

Cat #: AB-362412SBG

UPC: 707353012925

to view pricing and more.
Documents & Guides
AUS AB-362412SBG 36X24X12 N1 SCR

Overview

AUS AB-362412SBG 36X24X12 N1 SCR
Also known as: 707353012925, AB-362412SBG

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Depth: 12 in
Height: 36 in
Width: 24 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Height: 36 in