100A 3P 600V 4W FUSED

Item #: 393040

Cat #: HF363NX

UPC: 783643451698

Sign In or Register to view pricing and more.
Documents & Guides
ITE HF363NX 100A 3P 600V 4W FUSED

Overview

ITE HF363NX 100A 3P 600V 4W FUSED
Also known as: 783643451698, HF363NX

Specifications

Poles: 3
Wattage: 4
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 600
Wattage: 4
Mounting: Surface
IP/NEMA Rating: NEMA 4X