REXEL logo

MCAP, Aluminum Flex, 10/2 w/Ground, Stranded, 250'

Item #: 393062
Cat #: MCAPAL102STR250CL
UPC:
Sign In or Register to view pricing and more.
Armored Cable - Aluminum, Type MC - MCAP, 10 AWG, 2 Conductor, Stranded Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors

Product Overview

Armored Cable - Aluminum, Type MC - MCAP, 10 AWG, 2 Conductor, Stranded Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Also known as: MCAPAL102STR250CL

Documents

Specifications

Gauge: 10
Length: 250 ft
Color: Metallic
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10
Color: Metallic
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)