Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, Teal, 2m

Item #: 393131

Cat #: 1585J-M4UBJM-2

UPC: 885630055961

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 2 meter

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal PUR, Shielded, Halogen Free, 2 meter

Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M4UBJM-2 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630055961, 1585J-M4UBJM-2

Specifications

Type: Connection Cable
Length: 2 m
Color: Teal
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Color: Teal
Jacket: PUR, Polyurethane
Length: 2 m
Conductors: 2 Pair