REXEL logo

Relay, 8-Pin, 2PDT, 120VAC Coil, Type K *** Discontinued ***

Item #: 393149
Cat #: CR420KPM022J
UPC: 783166595817
Sign In or Register to view pricing and more.
Relay, 8-Pin, 2-Pole Double Throw, 120 Volt AC Coil, Type K *** Discontinued ***

Product Overview

Relay, 8-Pin, 2-Pole Double Throw, 120 Volt AC Coil, Type K *** Discontinued ***
Also known as: 783166595817, CR420KPM022J

Documents

Frequently Bought Together (25)
ABB
CR420KA21 Relay Socket, Plug In , 8-Pin, Type K *** Discontinued ***
Littelfuse
LPSC002 Fuse Holder, Dead front, 30A, 600V AC/DC, Class CC, 200kA, 2P
ABB
CR420KA2 Relay Socket, Plug In , 8-Pin, Type K
Littelfuse
LFPSJ60-3 FH 3 Pole for Class J Fuse
Littelfuse
LCH132-3 Power Distribution Block Cover
Littelfuse
LD2570-3DIN Power Distribution Block, POWR-GARD Series, 1 Primary/4 Secondary
ABB
TGK4 Ground Bar, 4 Hole, PowerMark Gold
ABB
CR420KPM033J Relay, 11-Pin, 3PDT, 120VAC Coil, Type K, with Option *** Discontinued ***
Marathon Motors
H684 Motor, 1800/1500RPM, 1/2HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Tyco Electronics
27E122 Relay, Socket, 8 Pin, Screw Terminal, Panel, DIN Rail Mount
Littelfuse
LFD5586-3 Power Distribution Block (replaces 0ld55863z)
Regal-Beloit
5KCP39PGV554S Motor, Direct Drive, 3/4HP, 1075RPM, 230/460VAC, 48 Frame, 1PH
ABB
CR420MPA044J Relay, 4P, 5A, Plug-In, 14 Blade, 120VAC Coil, Ice Cube *** Discontinued ***
ABB
CR453CB2BAA Contactor, Definite Purpose, 25A, 240VAC Coil, 2P, Open *** Discontinued ***
ABB
CR420KPM0224 Relay, 8-Pin, 2PDT, 24VDC Coil, Type K *** Discontinued ***
Littelfuse
LFD3553-3 400 MCM to 14 AWG, 3-Pole, Connector Block
Hammond Mfg
266J24B Transformer, Control, Low Voltage, 24VA, 117/234VAC, Primary
ABB
CL04A310MJ Contactor, IEC, 32A, 460V, 3P, 120VAC Coil, 1NO Auxiliary
ABB
CK95BE311W100-250 Contactor, Series CK, Electronic, 309A, 3P, 100-250VAC Coil
Littelfuse
LPBC5-3 Plastic Cover For Distribution Blocks
ABB
CR104PXG22 Push Button, Illuminated, Transformer Unit, Lamp Socket, 120V to 6V
Federal Signal
AV1-LED-120R LIGHT SOUNDER COMBINATION LED 120VAC RED
Marathon Motors
4805 Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump
Sola Hevi-Duty
SDP06-24-100T Power Supply, 0.6A, 1P, 85-264V, 24-28VDC, SDP Power Supply
ABB
9T58K0049 Transformer, Machine Tool, 0.375kVA, 230/460-115, Open

Specifications

Volts AC Control: 120
Poles: 2
Size: 8 Pin
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Volts AC Control: 120
Size: 8 Pin
Type: Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC: 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)