REXEL logo

24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box

Item #: 393170
Cat #: 2412-004-A1000
UPC:
Sign In or Register to view pricing and more.
24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box

Product Overview

24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box
Also known as: 2412-004-A1000
Frequently Bought Together (25)
Belden
AX101068 Modular Jack Plug, RJ45, MDVO Style, Red, Cat 6+
Belden
AX101066 Modular Jack Plug, RJ45, MDVO Style, Black, Cat 6+
Tyco Electronics
5-554720-3 Modular Plug, Cat 5, 8 Contacts Loaded
Belden
AX101435 Wallplate, 4-Port, 1-Gang, Keystone, Rear Load, Flush, Gray
Belden
C601106010 Patch Cord, CAT6, 25 AWG Copper, 4-Pair, Blue, 10', Molded Claw Boots
Cooper Crouse-Hinds
T27 3/4 T FORM 7 CNDT OUTLET BODY THRD RIGID
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Cooper Crouse-Hinds
RE21 3/4 TO 1/2 REDUCING BUSH
Superstrut
702-3/4-SS Rigid Conduit Clamp
Thomas & Betts
IBG20-40 I BEAM CLP GND CONNECTOR
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Thomas & Betts
TY5244MX CABLE TIE 30LB 14.5 UV BLK 2-PC DI
Thomas & Betts
RC-1 1 IN RIGHT ANGLE PIPE SUPPORT
Thomas & Betts
RC-3/4 3/4 RIGHT ANGLE PIPE SUPPORT
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Corning Cable Systems
FAN-BT25-12 Fan Out Kit, Buffer Tube, 12 Fiber, 25" Legs, Color Coded
Belden
C601106004 PATCHCORD BCAT6+ CMR
129351 COMPU-LINK STCSTCD3 2-F
Cooper Crouse-Hinds
LR27 3/4 LR FORM 7 CNDT BODY
Superstrut
702-1-SS Rigid Conduit Clamp
Cooper Crouse-Hinds
LB27 3/4 LB FORM 7 THRD RIGID OUTLET BODY
Burndy
YS2CLBOX Compression Buttsplice, Copper, 2 AWG, Standard Barrel
Cooper Crouse-Hinds
PLG2 3/4 RECESSED HEAD PLG

Specifications

Gauge: 24
Type: Unshielded, Electronics Cable
Volts AC: 300
Material: Copper
Conductors: 4-Pair
Color: Yellow, Yellow, Yellow
Jacket: Riser, CMR, n-Plenum
Gauge: 24
Volts AC: 300
Conductors: 4-Pair
Jacket: Riser, CMR, n-Plenum
Type: Unshielded, Electronics Cable
Material: Copper
Color: Yellow, Yellow, Yellow

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)