24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box

Item #: 393170

Cat #: 2412-004-A1000

UPC:

to view pricing and more.
Documents & Guides
24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box

Overview

24 AWG, 4-Pair, Riser-CMR, 4PR24 CMR, Yellow, 1000' Box
Also known as: 2412-004-A1000

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Color: Yellow