7" Reflector, PDS Vertical, Clear

Item #: 393176

Cat #: 7VC

UPC: 662400671237

to view pricing and more.
Documents & Guides
7" Reflector, Vertical, Clear. For use with: PD6 & PD7 CFL Housing.

Overview

7" Reflector, Vertical, Clear. For use with: PD6 & PD7 CFL Housing.
Also known as: 662400671237, 7VC

Specifications

Diameter: 7 in
Type: Housing
Volts AC: 120
Light Technology: Fluorescent
Diameter: 7 in
Volts AC: 120
Type: Housing
Light Technology: Fluorescent