REXEL logo

20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1

Item #: 393199
Cat #: EM4106T
UPC: 781568103067
Sign In or Register to view pricing and more.
20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1

Product Overview

20HP 3520RPM 3PH 60HZ 256T 0936M TEFC F1
Also known as: 781568103067, EM4106T

Documents

No Documents Available

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)