REXEL logo

10HP 1770RPM 3PH 60HZ 215 T 3739M OPSB F

Item #: 393204
Cat #: EM3313T
UPC: 781568104767
Sign In or Register to view pricing and more.
10HP 1770RPM 3PH 60HZ 215 T 3739M OPSB F

Product Overview

10HP 1770RPM 3PH 60HZ 215 T 3739M OPSB F
Also known as: 781568104767, EM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 25
Phase: 3
Amps: 25
Horsepower: 10

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)