REXEL logo

Push Button, Push/Pull, Maintained, Green Mushroom, Operator Only

Item #: 393246
Cat #: 9001SKR9P1G
UPC: 785901043065
Sign In or Register to view pricing and more.
Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC, Maintained, 1-5/8 Inch, Green Mushroom, Operator Only

Product Overview

Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC, Maintained, 1-5/8 Inch, Green Mushroom, Operator Only
Also known as: 785901043065, 9001SKR9P1G

Specifications

Mounting: Panel
IP/NEMA Rating: 4X, 13, 4
Color: Green
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Illuminated, Pushbutton, Push/Pull
Standards: California Proposition 65
Mounting: Panel
Color: Green
Volts AC: 120
Type: Illuminated, Pushbutton, Push/Pull
IP/NEMA Rating: 4X, 13, 4
Size: 30 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)