REXEL logo

Fluorescent Lamp, T5, 21", 13W, 4100K

Item #: 393297
Cat #: 00004C
UPC:
Sign In or Register to view pricing and more.
Fluorescent Lamp, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 62, Color Temp: 4100K, Length: 21 inch

Product Overview

Fluorescent Lamp, 13 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 62, Color Temp: 4100K, Length: 21 inch
Also known as: 00004C

Documents

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 62
Shape: T5 (Tubular)
Length: 21 in
Light Technology: Fluorescent
Base: 2-Pin (G5)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Length: 21 in
Base: 2-Pin (G5)
Wattage: 13
Shape: T5 (Tubular)
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)