REXEL logo

10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1

Item #: 393349
Cat #: EM3711T
UPC: 781568139066
Sign In or Register to view pricing and more.
10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1

Product Overview

10HP 3490RPM 3PH 60HZ 215T 3729M TEFC F1
Also known as: 781568139066, EM3711T

Documents

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)