REXEL logo

T8 RAPID START SCKT

Item #: 393351
Cat #: W108
UPC: 753573551263
Sign In or Register to view pricing and more.
LIT W108 T8 RAPID START SCKT

Product Overview

LIT W108 T8 RAPID START SCKT
Also known as: 753573551263, W108

Documents

No Documents Available
Frequently Bought Together (25)
Jan Fan
JF-DCS-EXT6 6' Extension Cord for JF-DCS
SYLVANIA
FP54/841/HO/ECO Fluorescent Lamp, High Output, T5, 45", 54W, 4100K
Candela
757-I Miniature Incandescent Lamp, Indicator, T3-1/4, .08A, 28V
SYLVANIA
VAPOR1B/040UNVD850/48EC/GR LED Vaportight Fixture, 1B, 40W, 120-277V, Dimmable, 5000K, Gray
Eaton/Bussmann Series
LPS-RK-20SP Fuse, 20 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Apollo Valves
7010501 BV 1IN NPT BRZ SP
Oatey Company
50194 .5 LB 60/40 ROSIN CORE
Sick Optic
SCK 5322215 REFLECTOR TAPE 3M 3000X
SYLVANIA
LU250/ECO High Pressure Sodium Lamp, ET18, 250W, Clear
3M
130C-3/4X30FT Linerless Rubber Splicing Tape, 3/4" x 30'
Hubbell-Kellems
HBL21415B Locking Plug, 30A, 600V, Non-Nema, 3P4W
Ideal
C-90 Carrying Case, Padded, Nylon
Eaton/Bussmann Series
KTK-R-30 CLASS CC FAST ACTING FUSE
Hubbell-Kellems
HBL5262 Duplex Receptacle, 15A, 125V, Brown, Industrial Grade
Eaton/Bussmann Series
MDL-5-R Fuse, 5 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 250V, RoHS
Eaton/Bussmann Series
LPJ-8SP Fuse, 8 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Power-Strut
PS2522-EG 4-Wheel Trolley with (3) 9/16" Holes
Eaton/Bussmann Series
LP-CC-1-1/2 LOW PEAK CC TIME DELAY
Jan Fan
JF-DCS-EXT12 12' Extension Cord for JF-DCS
Jan Fan
JF-110V-HEM-DCS Motor, 1/4 HP, High Efficiency, 115V, 2 Speed Drop Cord Switch
Eaton/Bussmann Series
LPN-RK-10SP LOW PEAK DUAL ELEMENT
Eaton/Bussmann Series
LPJ-3-1/2SP Fuse, 3-1/2 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Eaton/Bussmann Series
LPS-RK-25SP LOW-PEAK DUAL ELEMENT
Eaton/Bussmann Series
LPS-RK-10SP Fuse, 10 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Ideal
34-002 Fuse Puller,Ideal,Safe-T-Grip,MED,PCKT,7-1/2 IN LEN,GLS Filled Polypropylene

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)