REXEL logo

Limit Switch, Side Rotary, No Operator, 10A, 600VAC, Plug-In Body *** Discontinued ***

Item #: 393380
Cat #: 9007C54B2S9
UPC: 785901045908
Sign In or Register to view pricing and more.
Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body *** Discontinued ***

Product Overview

Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body *** Discontinued ***
Also known as: 785901045908, 9007C54B2S9

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)