REXEL logo

COMBO STARTER 600VAC 27A NEMA *** Discontinued ***

Item #: 393385
Cat #: 8538SCG14V81F4T
UPC: 785901046004
Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,1,10HP@460/575Vac,27 A,3-Phase,3P,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***

Product Overview

Square D,STARTER MOTOR CONTROL <1000VAC,1,10HP@460/575Vac,27 A,3-Phase,3P,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package *** Discontinued ***
Also known as: 785901046004, 8538SCG14V81F4T

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)