WIREWAY 10 X 10

Item #: 393428

Cat #: RDB103

UPC: 785901046707

to view pricing and more.
Documents & Guides
SQD RDB103 WIREWAY 10 X 10

Overview

SQD RDB103 WIREWAY 10 X 10
Also known as: 785901046707, RDB103

Specifications

Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
IP/NEMA Rating: NEMA 3R
Width: 10 in
Material: Steel