WIREWAY 12 X 12 RAINTIGHT TROUGHS - 2 FT

Item #: 393433

Cat #: RDB122

UPC: 785901046738

to view pricing and more.
Documents & Guides
Square D,WIREWAY 12 X 12 RAINTIGHT TROUGHS - 2 FT,12 x 12 in,14 gauge steel,2 Feet,ANSI 49 Gray Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed

Overview

Square D,WIREWAY 12 X 12 RAINTIGHT TROUGHS - 2 FT,12 x 12 in,14 gauge steel,2 Feet,ANSI 49 Gray Polyester Powder,NEMA 3R,Removable cover with provisions for sealing,SQUARE-Duct,Trough Straight Length,UL Listed

WIREWAY 12 X 12 RAINTIGHT TROUGHS - 2 FT

Also known as: 785901046738, RDB122

Specifications

Width: 12 in
Color: Gray
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Length: 24 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel