WIREWAY 12 X 12

Item #: 393440

Cat #: RDB123

UPC: 785901046745

to view pricing and more.
Documents & Guides
SQD RDB123 WIREWAY 12 X 12

Overview

SQD RDB123 WIREWAY 12 X 12
Also known as: 785901046745, RDB123

Specifications

Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel