WIREWAY 12 X 12

Item #: 393444

Cat #: RDB125

UPC: 785901046752

to view pricing and more.
Documents & Guides
SQD RDB125 WIREWAY 12 X 12

Overview

SQD RDB125 WIREWAY 12 X 12
Also known as: 785901046752, RDB125

Specifications

Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel