WIREWAY 4 X 4 RAINTIGHT

Item #: 393453

Cat #: RDB41

UPC: 785901046783

to view pricing and more.
Documents & Guides
SQD RDB41 WIREWAY 4 X 4 RAINTIGHT

Overview

SQD RDB41 WIREWAY 4 X 4 RAINTIGHT
Also known as: 785901046783, RDB41

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel