WIREWAY 4 X 4 RAINTIGHT

Item #: 393457

Cat #: RDB42

UPC: 785901046790

to view pricing and more.
SQD RDB42 WIREWAY 4 X 4 RAINTIGHT

Overview

SQD RDB42 WIREWAY 4 X 4 RAINTIGHT
Also known as: 785901046790, RDB42

Specifications

Color: Gray
Width: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 24 in
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel