WIREWAY 6 X 6 RAINTIGHT

Item #: 393470

Cat #: RDB62

UPC: 785901046844

Sign In or Register to view pricing and more.
SQD RDB62 WIREWAY 6 X 6 RAINTIGHT

Overview

SQD RDB62 WIREWAY 6 X 6 RAINTIGHT
Also known as: 785901046844, RDB62

Specifications

Color: Gray
Length: 24 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 24 in
Width: 6 in