WIREWAY 8 X 8 RAINTIGHT

Item #: 393491

Cat #: RDB84

UPC: 785901046912

to view pricing and more.
SQD RDB84 WIREWAY 8 X 8 RAINTIGHT

Overview

SQD RDB84 WIREWAY 8 X 8 RAINTIGHT
Also known as: 785901046912, RDB84

Specifications

Color: Gray
Width: 8 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Length: 48 in