WIREWAY 8 x 8 RAINTIGHT TROUGHS - 6 FT

Item #: 393498
Cat #: RDB86
UPC: 785901046936
Sign In or Register to view pricing and more.
Documents & Guides
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 6 FT

Overview

WIREWAY 8 x 8 RAINTIGHT TROUGHS - 6 FT
WIREWAY 8 x 8 RAINTIGHT TROUGHS - 6 FT
Also known as: 785901046936, RDB86

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)